This item is Discontinued.

Neese Uniforms 475 Duty Series Raincoat-Blk-2X UN475-33-1-BLK-2X

Uniforms 475 Duty Series Raincoat-Blk-2X (Discontinued)

  • Mfr # UN475-33-1-BLK-2X
  • Zoro # G100759966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN475-33-1-BLK-2X
Zoro #
G100759966
UPC #
693480666646
Country of Origin
Mexico

Dimensions

Size
2X
Length
2.1

Details

Color
Black
Fabric Weight
1.3
Features
Polyurethane Coated Nylon; 48” Long Coat; Leaf Collar with Snaps for Detachable Hood; Raglan Shoulder Design; Slash Openings with Pockets on Each Side; Snap Front Closure with Interlocking Storm Flap; Badge Tab; Vented Back

Description

When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series for protection. The Duty Series of products are designed to fit the need of fire, police, security and military applications. This line of garments is designed for and field tested by public safety professionals for optimal performance. The 475 Duty Series Raincoat is 48" long and has a vented back and badge tab.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.