Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Neese Uniforms 475 Duty Series Rev Jacket-HV Lim/Blk-M UN476-03-1-LBK-M

Uniforms 475 Duty Series Rev Jacket-HV Lim/Blk-M (Discontinued)

  • Mfr # UN476-03-1-LBK-M
  • Zoro # G400760792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN476-03-1-LBK-M
Zoro #
G400760792
UPC #
693480668695
Country of Origin
Mexico

Dimensions

Size
M
Length
2
Height
10.1

Details

Color
Hi-Vis Lime / Black
Fabric Weight
2
Features
Polyurethane Coated Nylon; 32” Long Jacket with Hood; Cotton Tipped Collar; Storm Flap with Snap Closure; Badge Tab on Dark Side

Description

When the weather turns bad, public safety professionals around the world turn to the Neese 475 Duty Series Reversible garments for protection. The Duty Series Reversible products are designed to fit the need of fire, police, security and military applications by offering a high visibility and a discreet uniform black reversible garment for ever changing operational environments. These garments are fully reversible and feature snap closures and access ports for work utility. They are made of a special waterproof, windproof, and breathable fabric that ensure wearer comfort. The 475 Duty Series Reversible Jacket features a cotton tipped collar and badge tab on uniform black side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.