This item is Discontinued.

Neese Uniforms 485 Deluxe Motorcycle Jacket-Lim-2X UN486-00-1-LIM-2X

Uniforms 485 Deluxe Motorcycle Jacket-Lim-2X (Discontinued)

  • Mfr # UN486-00-1-LIM-2X
  • Zoro # G500761743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN486-00-1-LIM-2X
Zoro #
G500761743
UPC #
693480532019
Country of Origin
Mexico

Dimensions

Size
2X
Length
2.1

Details

Color
Lime
ANSI Class
Class 3
Standards
ANSI/ISEA 107
Features
200 Denier Polyurethane Coated Polyester ASTMD 6413 Fire Resistant 2” Silver 3M™ Scotchlite™ Reflective Film ANSI/ISEA 107-2004 Class 3 30” Long Jacket Tuck Away Roll Up Hood Raglan Shoulder Design with Take-Up Tabs Storm Flap with Zipper Front, Snaps and Hook and Loop Closure Drawstring Sweep
Fabric Weight
1.15

Description

The Neese 485 Lightweight Series is a high visibility line of rain garments constructed of 200 Denier Polyurethane coated Polyester. These ANSI 107-2015 certified garments were designed specifically with public safety in mind. With lightweight fabric for ease of movement, ANSI ratings and ASTM D6413 certification, this line is a perfect choice for flexible daily use. The 485 Lightweight High Visibility Motorcycle Jacket is 30" long, has a tuck away hood, and 2” Silver 3M Scotchlite Reflective Film.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.