This item is Discontinued.

Neese Uniforms 523 Breathable Series Jkt/Hood-Blk-S UN523-00-1-BLK-S

Uniforms 523 Breathable Series Jkt/Hood-Blk-S (Discontinued)

  • Mfr # UN523-00-1-BLK-S
  • Zoro # G600759954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN523-00-1-BLK-S
Zoro #
G600759954
UPC #
693480353126
Country of Origin
Mexico

Dimensions

Size
S
Length
2.1

Details

Color
Black
Fabric Weight
1.25
Features
Breathable, Windproof, Waterproof Fabric; 30” Long Jacket; Black Nylon Taffeta Lining Throughout; Contoured Attached Hood with Drawstring and Barrel Lock; Zippered Front Closure; Storm Flap with 5 Hidden Hooks and Loop Tabs Down Front; 2 Double Entry Patch Pockets with Hook and Loop Closures; 1/2 Elastic Wrist and 1/2 Take-Up Tabs

Description

The Neese 523 Breathable Series is made of waterproof, windproof, breathable fabric and offers longer lasting comfort and superior dryness. These garments utilize a hi-tech, non-porous membrane, which propels outside moisture and vaporizes perspiration through absorption/diffusion with no pores that can clog. The 523 Breathable Jacket is 30" long and has an elastic waist, zipper closure, and a contoured attached hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.