This item is Discontinued.

Neese Workwear 4.5 oz Nomex FR Trouser-GY-34T VN4PTGY-34T

Workwear 4.5 oz Nomex FR Trouser-GY-34T (Discontinued)

  • Mfr # VN4PTGY-34T
  • Zoro # G800760095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN4PTGY-34T
Zoro #
G800760095
UPC #
674326338507
Country of Origin
Mexico

Dimensions

Size
34T
Length
12.5
Disposable Clothing Size
34T

Details

Item
Flame Resistant Pants
Fabric Weight
0.98
Color
Gray
Features
4.5 oz Nomex - (CAT 1) - 4.6 cal/cm2

Description

4.5 oz Nomex FR Trouser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.