This item is Discontinued.

Neese Workwear 7 oz Ultra-Soft FR Coverall-RY-2X VU7CARY-2X

Workwear 7 oz Ultra-Soft FR Coverall-RY-2X (Discontinued)

  • Mfr # VU7CARY-2X
  • Zoro # G200760671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VU7CARY-2X
Zoro #
G200760671
UPC #
693480633488
Country of Origin
Mexico

Dimensions

Size
2X
Length
12.5
Height
1

Details

Color
Royal Blue
Fabric Weight
0.98
Features
7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Leaf Collar; Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool); Wide Elastic Waist; FR Zipper Front Closure; Non-Sparking Covered Snaps; Bar Tacked Stress Points; Action-Back Design

Description

7 oz Ultra-Soft FR Coverall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.