This item is Discontinued.

Neese Workwear 7 oz Ultra-Soft FR Trouser-GY-32T VU7PTGY-32T

Workwear 7 oz Ultra-Soft FR Trouser-GY-32T (Discontinued)

  • Mfr # VU7PTGY-32T
  • Zoro # G800760637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VU7PTGY-32T
Zoro #
G800760637
UPC #
693480661009
Country of Origin
Mexico

Dimensions

Size
32T
Disposable Clothing Size
32T
Length
12.5

Details

Item
Flame Resistant Pants
Fabric Weight
0.98
Color
Gray
Features
7 oz Ultra-Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; Classic Work Pant Styling; Side Slash Front Pockets; Two Rear Pockets; Single Button Waist Front Closure; FR Nomex® Zipper Front Flyer; Standard Belt Loops

Description

7 oz Ultra-Soft FR Trouser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.