This item is Discontinued.

Neese Workwear 9 oz Indura FR Shirt-RY-L VI9SHRY-L

Workwear 9 oz Indura FR Shirt-RY-L (Discontinued)

  • Mfr # VI9SHRY-L
  • Zoro # G700760386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI9SHRY-L
Zoro #
G700760386
UPC #
693480651703
Country of Origin
Mexico

Dimensions

Size
L
Workwear Size
L
Length
2

Details

Color
Royal Blue
Fabric Weight
2
Features
9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
Workwear Color
RY

Description

9 oz Indura FR Shirt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.