This item is Discontinued.

Neese Workwear 9oz Indura FR Extrication Coverall-NV-S VI9CAENV-S

Workwear 9oz Indura FR Extrication Coverall-NV-S (Discontinued)

  • Mfr # VI9CAENV-S
  • Zoro # G100762164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI9CAENV-S
Zoro #
G100762164
UPC #
693480592518
Country of Origin
Mexico

Dimensions

Size
S
Length
2.5

Details

Color
Navy
Fabric Weight
4.45
Features
9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; 2” Lime-Yellow/Silver Tape (Upper Arms, Lower Legs, & Upper Back); Stand-Up Protective Collar with Neck Closure; One-Piece Action Back Design with Elastic Waist; FR Zipper Front & Lower Zipper Leg Closures; Front Hook & Loop Flap Closure; 9” Radio Pocket with Flap & Microphone Tab; Right Breast Pocket with Flap Closure; Pen & Mini Flashlight Pocket on Upper Left Sleeve; Multi-Cargo “5 in 1” Pocket on Right Leg; Slant-Cargo Pocket on Left Leg; Two Waist Side Pockets with Pass-Through; Two Rear Patch Pockets with Flap Closure

Description

9 oz Indura FR Extrication Coverall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.