This item is Discontinued.

No Product Image Available

#6-32 x 219/500 in Pan, Passivated Stainless Steel (Discontinued)

  • Mfr # NAS1635-06-7
  • Zoro # G7612273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1635-06-7
Zoro #
G7612273
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
219/500 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Hex
Material
Stainless Steel
Finish
Passivated
Standards
AMS2700-F
Item
Machine Screw

Description

Socket Head Cap Screw, 6-32x0.4380 In. Phil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.