0.375 in Dr. Impact Socket Set, Shallow and Deep, SAE
- Mfr # 02434A
- Zoro # G722983008
product price:
$
34.99
/ea
Key Features
Length
10.5 in
Depth
2.5 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02434A
- Zoro #
- G722983008
- UPC #
- 816914023376
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 10.5 in
- Depth
- 2.5 in
- Width
- 6 in
Description
NEIKO presents our 3/8-inch-drive standard and deep SAE impact socket set. It includes standard and deep metric sockets with easy-to-read laser-etched size markings for quick identification. Each socket is protected from oil, dirt, and grease thanks to a phosphate coating and is constructed from premium CrV steel for maximum life and durability. With a 6-point hex-socket design to protect from round off and other damage, each socket can be used with complete confidence. This socket extension set includes 20 pieces and a convenient range of sockets for a variety of projects. Both the standard and deep sockets come in the following sizes: 5/16 in, 0.375 in, 7/16 in, 0.5 in, 9/16 in, 5/8 in, 11/16 in, 0.75 in, 13/16 in, and 7/8 in. They’re perfect for impact guns or electric wrenches. With just the right number of sockets, this NEIKO socket set is ideal for quick jobs and more intense builds. It comes in a convenient blow-molded storage case that keeps the sockets securely in place and allows for easy organization, quick access, and easy travel to and from the jobsite. Whether you need this high-quality socket set for housing construction or automotive work, it will help you get the job done quickly and efficiently for years to come. When it comes to tools you need, NEIKO has your back.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.