Shop NEIKO
See all product information
Create Account
0.25 in Hex Nut Driver Set For Impact Drill and Driver, 20 Piece, 4-12 mm & 5/32 in-0.5 in
- Mfr # 10068A
- Zoro # G422982813
product price:
$
11.69
/ea
Sold in multiples of 2 for
$23.38
Key Features
Length
5.75 in
Depth (In.)
0.25 in
Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10068A
- Zoro #
- G422982813
- UPC #
- 816914024007
- Country of Origin
- China
Dimensions
- Length
- 5.75 in
- Depth (In.)
- 0.25 in
- Width
- 4.75 in
Description
Whether you are a weekend warrior or a professional contractor, the NEIKO 10068A Power Nut Driver Bit Set is a must-have addition to your toolbox. Constructed from forged and hardened chrome vanadium steel, this set is heavy-duty, built to last. Featuring a full range of sizes, including: 10 pcs SAE: 5/32”, 3/16”, 7/32”, 0.25 in, 9/32”, 5/16”, 11/32”, 0.375 in, 7/16”, 0.5 in 10pcs metric: 4mm,5 mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm. This set is ready for use with any impact driver, power drill or screwdriver. Compact storage keeps bits handy. Constructed from forged and hardened chrome vanadium steel, this set is heavy-duty, built to last.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.