0.25 in Hex Shank Magnetic Power Nut Driver Set 5 Piece SAE Sizes 0.25 in to 0.5 in Cr-V
- Mfr # 10066A
- Zoro # G822982864
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Width
4.75 in
Length
7.5 in
Depth (In.)
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066A
- Zoro #
- G822982864
- UPC #
- 837013100669
- Country of Origin
- China
Dimensions
- Width
- 4.75 in
- Length
- 7.5 in
- Depth (In.)
- 0.75 in
Description
Product Description The NEIKO 10066A is a set of 5 standard magnetic hex shank nut drivers. Each has a 0.25 in hex shank and measures approximately 2-9/16 inches long. The full range of nut setter sizes include the following: 0.25 in, 5/16 in, 0.375 in, 7/16 in and 0.5 in ready for use with any power driver. The Hex Shank Magnetic Power Impact Nut Driver Tool Set is a must have addition to any toolbox for professionals and DIYers alike. These power socket drivers are made to last, constructed of Chromium-vanadium steel, sure to be a reliable tool set for years to come. With laser etched size markings, each driver is easy to identify. Compact storage makes it easy to carry in a tool belt for quick access. From the Manufacturer Pro-Grade 5-Piece Hex-Shank Magnetic Power Nut Setters - SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.