0.375 in Dr. Adjustable Click Torque Wrench, SAE, 15-80 Ft-Lb
- Mfr # 03707B
- Zoro # G222982822
product price:Â
$
56.25
/ea
Key Features
Overall Length
15.75 in
Width
2.56 in
Depth
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03707B
- Zoro #
- G222982822
- UPC #
- 837013037071
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 15.75 in
- Width
- 2.56 in
- Depth
- 2.36 in
Description
Neiko Pro Tools gives you one of the most durable automatic torque wrenches on the market today and an outstanding value, compatible to name brand tools, but half the price. Handle twist torque selector registers foot-pounds and Newton meters; lock mechanism is strong and easy to use, prevent accidental adjustment during operations. Accuracy certified to +/-4%, exceeds all international standards for torque wrenches. 0.375 in drive, 15-80 ft lb, adjustable in 0.5 ft-lb increments. ABS storage and carrying case included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.