Shop NEIKO
See all product information
Create Account
0.5 in Dr. Adjustable Click Torque Wrench, 25 in
- Mfr # 03709B
- Zoro # G522982805
product price:Â
$
90.79
/ea
Key Features
Depth
2.75 in
Overall Length
25.5 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03709B
- Zoro #
- G522982805
- UPC #
- 837013037095
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2.75 in
- Overall Length
- 25.5 in
- Width
- 3 in
Description
The NEIKO PRO 03709B 1/2-Inch-Drive Torque Wrench helps prevent damage to parts or fasteners caused by overtightening during assembly. This ratchet offers a range of 50 to 250 ft-lb (70 to 350 Nm), delivers precise performance, and uses a 1/2-inch head. It provides readings in ft-lb and Nm and has a locking feature that adjusts quickly and easily. As you tighten the fastener, you will hear and feel a click when the preset torque value is reached. Made with heat-treated chrome vanadium CrV steel, our wrench provides superior toughness and torque power output. It is machine tested and calibrated to results of +/-4% to ensure the proper torque setting. The easy-to-read torque scale is laser engraved into the body of the wrench for quick fastener installation or removal. This lug-nut wrench also has a ball detent to lock sockets in place and prevent dropping for more efficiency while working. Sleek and ergonomic, our torque wrench features a nonslip handle for a strong grip that helps prevent hand fatigue with prolonged use. With a 25-inch-long bar, it lets you access bolts in hard-to-reach areas. This torque-wrench set comes with a custom-fitted ABS storage case with a key and lock so you can protect, store, and carry the wrench anywhere you go. Whether you need a brand-new automotive tool or an impact wrench, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.