0.375 in Dr. Extra Long Torx Bit Socket Set
- Mfr # 10080A
- Zoro # G122982960
product price:Â
$
18.99
/ea
Key Features
Length
8 in
Width
4.75 in
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10080A
- Zoro #
- G122982960
- UPC #
- 837013100805
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 8 in
- Width
- 4.75 in
- Height
- 1.75 in
Description
The NEIKO 10080A extra long Torx bit socket set is great for a wide range of applications ranging from computer parts, automotive, and even furniture that have special Torx screws. The bits are made out of premium S2 steel and sockets are constructed of chrome vanadium steel for extra strength to remove any stubborn and hard to reach fasteners efficiently. The chrome finish makes for a beautiful shine that wipes clean and resists to rusting. The set comes with seven sizes ranging from: T10 T15, T20, T25, T27, T30, T40 that are engraved for easy identification and stores away in a carrying case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.