Hex Bit Socket Set, Metric, S2 and Cr-V Steel
- Mfr # 10074A
- Zoro # G822982727
product price:Â
$
17.99
/ea
Key Features
Length
4.75 in
Height
1.75 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10074A
- Zoro #
- G822982727
- UPC #
- 837013100744
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.75 in
- Height
- 1.75 in
- Width
- 8 in
Description
Product Description NEIKO 10074A Metric Hex Bit Socket Set has 13 pieces with sockets made with Cr-V steel and bits constructed of S2 steel. Each socket is drop forged, steel heat treated, chrome plated, and mirror polished. From the Manufacturer Quality hex bit sets, made with Cr-V alloy steel, mirror polished and chrome plated, drop forged and steel heat treated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.