Shop NEIKO
See all product information
Create Account
0.375 in Dr. Impact Socket Set, SAE and Metric, Deep
- Mfr # 02431A
- Zoro # G322982777
product price:
$
42.99
/ea
Key Features
Depth
3.25 in
Width
9.75 in
Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02431A
- Zoro #
- G322982777
- UPC #
- 816914023345
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 3.25 in
- Width
- 9.75 in
- Length
- 12.5 in
Description
The NEIKO 02431A 3/8 inch Drive Deep Impact Socket Set comes loaded with 21 pcs consisting of both SAE and Metric sizes, making it perfect for DIY projects in the home garage or for professional mechanics at an auto shop! Each piece is constructed with Premium Chrome Vanadium Steel to withstand extreme torque and stress during heavy use against fasteners, nuts, and bolts. And with its 6-Point Hex Design, it’ll prevent rounding off of corners while using with impact and electric wrenches. Product Features: - Laser-Etched markings for easy identification of sockets and measurements - Blow molded case with secured two lever locks to easily store, organize, protect, and carry - Black Phosphate Coating to protect against dirt, oil, and grease - 21 piece set consisting of: SAE Sizes - 5/16”, 0.375 in, 7/16”, 0.5 in, 9/16”, 5/8”, 11/16”, 0.75 in Metric Sizes - 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.