Shop NEIKO
See all product information
Create Account
0.5 in Dr. Impact Socket Set, SAE & Metric, Deep & Shallow
- Mfr # 02448A
- Zoro # G522982829
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Depth
4 in
Length
24 in
Width
17.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02448A
- Zoro #
- G522982829
- UPC #
- 816914022881
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 4 in
- Length
- 24 in
- Width
- 17.25 in
Description
Neiko 02448A For a fully complete impact socket set that includes both shallow and deep sockets in SAE and metric sizes, Neiko’s 65-piece set has you covered for whatever nuts and bolts you may encounter. This set is made with an impact-grade chrome vanadium steel with a black phosphate finish and neatly organized in a sturdy storage case. This 1/2-inch drive impact socket Master set comes with the following pieces: (58) 1/2-inch drive sockets: SAE (deep and shallow): 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-inch, 1-1/16-inch, 1-1/8-inch, 1-1/4-inch metric (deep and shallow): 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm (3) 1/2-inch drive extension bars: 3, 5, 10-inch, (1) 1/2-inch drive by 10-inch length quick-release ratchet handle 72-tooth (1) 1/2-inch drive impact Universal joint (1) 1/2 (F) to 3/8-inch (M) drive impact Reducer (1) 3/8 (F) to 1/2-inch (M) drive impact Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.