Shop GENIUS TOOLS
Create Account
3/4in Dr. 63mm Deep Hand Socket
- Mfr # 629563
- Zoro # G523584503
product price:Â
$
95.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629563
- Zoro #
- G523584503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 63mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629563 Professional Hand Socket SKU: 629563. This 3/4in drive 63mm deep hand socket is built for consistent fit and dependable torque transfer in demanding hand-tool work. The deep profile and 105mm overall length help reach fasteners that sit below the surface or in recessed locations. Constructed from Chromium Molybdenum Alloy Steel, it balances high strength with durability and anti-corrosive properties. A chrome polished finish supports corrosion resistance while keeping identification clear for fast tool selection. Key Benefits 3/4in drive 63mm deep socket profile reaches recessed and hard-to-access fasteners. 105mm overall length supports deeper engagement where standard sockets fall short. Chromium Molybdenum Alloy Steel construction delivers high strength and long service life. Anti-corrosive material properties help withstand harsh shop and field environments. Chrome polished finish resists corrosion while maintaining a clean, professional appearance. Permanently stamped size markings improve organization and speed up identification. Meets or exceeds ANSI standards for performance and professional technician use. Designed for professional technicians and built for heavy use over time, this deep hand socket emphasizes durability, corrosion resistance, and quick identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.