0.375 in Drive CrV Steel SAE and Metric Spark Plug Socket Set, 5-Pieces
- Mfr # 02500A
- Zoro # G422983094
product price:Â
$
20.99
/ea
Key Features
Depth
1.25 in
Width
3.25 in
Length
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02500A
- Zoro #
- G422983094
- UPC #
- 816914023055
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 1.25 in
- Width
- 3.25 in
- Length
- 6.25 in
Description
The NEIKO Spark Plug Socket Set is a great tool for mechanics, homeowners or even do-it-yourselfers! Whether you're working on a car, motorcycle, or lawnmower, this spark plug set will get the job done. This features a premium grade rubber retaining ring that not only protects the ceramic insulator portion of your spark plug, but also securely holds the spark plug in place. So say goodbye to the days of dropping your spark plug in the engine bay or breaking your spark plug from dropping it. Along with the rubber retaining ring, the set also comes with adjustable sliding rails that features a ball bearing to conveniently secure and easily remove all your sockets. This convenient rail allows easy storage and keeps all your tools organized. And last but not least, buy with confidence knowing that the socket is constructed with Chrome Vanadium (Cr-V Steel) to ensure a long service life! SAE and METRIC sizes: 3/8 Drive SAE Sizes - 9/16 | 5/8 | 13/16 3/8 Inch, Metric Size 14 | 18 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.