Shop NEIKO
See all product information
Create Account
0.5 in Drive 12-Point CrMo Steel Socket Set, 10-Pieces, 29-39 mm Metric Size
- Mfr # 02531A
- Zoro # G322983064
product price:Â
$
99.99
/ea
Key Features
Length
13.25 in
Depth
3.5 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02531A
- Zoro #
- G322983064
- UPC #
- 816914023765
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 13.25 in
- Depth
- 3.5 in
- Width
- 10 in
Description
This Neiko Axle Nut Socket Set includes all the most common sizes for removing your automotive sockets. Garage warriors and mechanics can now work on those automotive projects at home. Removing axles, steering knuckles and steering hub assemblies. Car and truck wheel bearings can now be replaced in your garage. Works on most well known auto brands. Remove front wheel drive cv axles is a breeze with this socket set. Includes a 0.75 in to 0.5 in reducer included so you can use your 0.75 in drive breaker bar or impact with these 0.5 in drive sockets. All 9 axle sockets are CrMo steel coated in a black phosphate to ensure longevity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.