Shop NEIKO
See all product information
Create Account
0.75 in Dr. Adjustable Click Torque Wrench, SAE, 100-700 Foot-Pound, 48-Inch Length
- Mfr # 03710B
- Zoro # G922983099
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Depth
2.95 in
Overall Length
51.18 in
Width
5.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03710B
- Zoro #
- G922983099
- UPC #
- 837013037101
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2.95 in
- Overall Length
- 51.18 in
- Width
- 5.31 in
Description
NEIKO presents our PRO 3/4-inch-drive adjustable click torque wrench for dealing with any stubborn nut or bolt! The 3/4-inch drive is larger than other standard sizes, and the click mechanism lets you choose a torque value that ranges from 100 to 700 ft-lb for an accurate measurement in any situation. With the reversible function and locking and unlocking features, this heavy-duty tool lets you keep your selected torque value securely in place. The stick length is 48 inches, which helps you turn the wrench with ease, and the handle has a soft grip for easy turning and pulling without straining your hands. A ball detent and chamfered end on the drive-click torque wrench help the wrench head lock onto any socket you attach it to. This one-direction precision-instrument torque wrench is perfect for use as a tire wrench or a ratchet on small and large vehicles. The 17.8-pound wrench also comes with a fitted case, making it simple to transport and store safely. The case comes with a key and lock for extra security. To clean this tool, simply wipe down the heat-treated CrV steel stick with a soft towel. This top precision instrument has a grading of 1 ft-lb. Whether you need this torque wrench adapter for dealing with stubborn lug nuts or you just need a wrench to add to your equipment, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.