Shop NEIKO
See all product information
Create Account
0.5 in Dr. Deep Impact Socket Set, Metric
- Mfr # 02475A
- Zoro # G122982649
product price:Â
$
51.45
/ea
Key Features
Length
12.75 in
Width
9.75 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02475A
- Zoro #
- G122982649
- UPC #
- 816914020825
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 12.75 in
- Width
- 9.75 in
- Depth
- 3 in
Description
Stubborn fasteners and lug nuts are no match for the Neiko half inch drive deep impact socket set. The unique six point design allows the socket to grip flat against the fastener wall in order to have a stronger grip while loosening without rounding off the corners while the deep wall design accommodates longer fasteners . Constructed from high strength Cr-V steel with a durable black phosphate finish to fight against corrosion better than your traditional black oxide finish. The set is laser etched with each size on the socket for easy identification when working. This set was made to pair perfectly with your impact tools and with the extra deep walls, you can easily free rusty suspensions and even crank bolts with ease by transferring torque from your impact wrench to the lug nut.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.