0.5 in Dr. Digital Torque Adapter
- Mfr # 20741A
- Zoro # G122982915
product price:Â
$
56.25
/ea
Key Features
Overall Length
4.75 in
Height (In.)
2.75 in
Width
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20741A
- Zoro #
- G122982915
- UPC #
- 837013207412
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 4.75 in
- Height (In.)
- 2.75 in
- Width
- 3.75 in
Description
Range: 40-200 N-m (29.5-147.5 ft/lb). Accuracy: +/- 2%. Memory: 50. Target value setting: peak and trace mode. Unit: Kg-m, Kg-cm, in-lb, Ft-lb, N-m. Auto shut off: 80 seconds. Alarm: buzzer & led. Battery: AA (2 pieces). Used as a calibration device for existing torque wrenches (digital and analog). 3 color LED light indicator and progressive audio notification when reaching specified torque. Convert any ratchet into a torque wrench. Quality construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.