0.5 in Dr. Extension Breaker Bar, 18 Inches Long
- Mfr # 00211A
- Zoro # G722983091
product price:Â
$
19.35
/ea
Key Features
Overall Length
17.72 in
Width
1.57 in
Height
1.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00211A
- Zoro #
- G722983091
- UPC #
- 837013002116
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 17.72 in
- Width
- 1.57 in
- Height
- 1.57 in
Description
NEIKO presents our 1/2-Inch-Drive Extension Breaker Bar for removing stubborn and rusty nuts and bolts! The 1/2-inch drive combined with the 18-inch-long handle creates the maximum amount of leverage for fastener removal. This tool provides amplified torque power for industrial, automotive, or home jobs. With a 180-degree flexible head, this socket-wrench breaker bar extends to hard-to-reach spots. The strong spring-loaded ball bearing holds your socket securely in place, no matter the size. Our heavy-duty breaker bar is designed with drop-forged and heat-treated chrome vanadium for intense resistance to corrosion and grime. The mirror-and-chrome finish keeps this device looking clean and professional at all times, and the metal material is easy to wipe down with a rag to maintain the shine. Square driver radius corners protect your sockets by locking onto the sides of a fastener instead of the edges. You can use this device as a tire bar or a wrench extender tool, or you can apply it to older machine parts that need the fasteners replaced. Our extension breaker bar is an essential tool for every professional or DIYer. Whether you need a lug wrench, tire repair tools, or a longer extension breaker bar, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.