Shop GENIUS TOOLS
Create Account
3/8in Dr. 72 Teeth Flex Head Ratchet
- Mfr # 383363
- Zoro # G023583440
original price:Â $44.37 , new price: $39.93 , 10 percent off
new price:Â
$
39.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383363
- Zoro #
- G023583440
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 3/8 Inch Drive 72 Teeth High Precision Durable Handle - 383363 Professional Ratchet This 3/8in drive flex head ratchet is built for controlled fastening where access and angle matter. A 72-tooth mechanism supports precise movement, while the 180-degree flexible head helps position the handle around obstacles and into confined areas. Constructed from Chromium-vanadium Steel Alloy with a chrome polished finish, it delivers strength with anti-corrosive properties. The ergonomic handle is shaped for steady grip, and the quick socket release button streamlines socket changes during repetitive work. Key Benefits 72-tooth mechanism delivers smooth, precise ratcheting action with efficient engagement. 180-degree flex head improves access to fasteners in tight spaces. 3/8in drive format supports common sockets for professional hand-tool workflows. Chromium-vanadium Steel Alloy provides strength, durability, and anti-corrosive properties. Chrome polished finish is tough and resistant to corrosion over time. Ergonomic handle reduces hand fatigue and maintains grip during extended use. Quick-release button enables fast socket changes for a smoother workflow. Overall length is 230mm for a balanced feel between reach and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.