Shop NEIKO
See all product information
Create Account
0.5 in Dr. Impact Flip Socket Set, Deep, SAE and Metric
- Mfr # 02282B
- Zoro # G522982720
product price:Â
$
32.65
/ea
Key Features
Width
8.5 in
Depth
2 in
Length
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02282B
- Zoro #
- G522982720
- UPC #
- 837013022824
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8.5 in
- Depth
- 2 in
- Length
- 9.75 in
Description
NEIKO presents our 1/2-Inch-Drive Impact Socket Set with deep SAE and metric sockets. Each socket is constructed from chrome molybdenum steel for maximum life and durability and has a black phosphate coating that protects it from oil, dirt, and grease. Each socket also has an easy-to-read laser-etched size marking for quick identification and a thin 6-point wall design that allows you to reach recessed lug nuts easily. This socket set is the perfect addition to any mechanic’s toolbox for reliable fastener removal. Unlike other socket sets, this impact set includes 4 dual-sided flip sockets that can easily be flipped over for a total of 8 sizes. It comes with one 3-inch extension bar, 2 standard-sized SAE sockets (0.75 in x 13/16 in and 7/8 in x 15/16 in), and 2 standard-sized metric sockets (17 x 19 mm and 21 x 22 mm). This lug nut-removal tool set comes in a convenient blow-molded case that keeps all parts securely in place and allows for easy organization, quick access, and easy travel to and from the jobsite. Whether you need this high-quality socket set for use on your personal car or for professional automotive mechanic jobs, it will help you get the job done quickly and efficiently for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.