0.375 in Dr. Impact Socket Set, Metric and SAE, Shallow & Deep, Swivel Sockets
- Mfr # 02471A
- Zoro # G522982744
product price:
$
210.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Width
14 in
Depth
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02471A
- Zoro #
- G522982744
- UPC #
- 816914023291
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 19 in
- Width
- 14 in
- Depth
- 3.5 in
Description
The NEIKO 02471A 0.375 in Drive Impact Socket Set comes loaded with 67 pieces consisting of both SAE and Metric sizes, quick release ratchet handle, extension bars, and adapters making it perfect for DIY projects in the home garage or for professional mechanics at an auto shop! Each piece is constructed with Premium Chrome Vanadium and Chrome Molybdenum Steel to withstand extreme torque and stress during heavy use against fasteners. And with its 6-Point Hex Design, it’ll prevent rounding off of corners while using with impact and electric wrenches. Product Features: - Laser-Etched markings for easy identification of sockets and measurements - Blow molded case with secured two lever locks to easily store, organize, protect, and carry - Corrosion Resistant Black Phosphate Coating to protect against dirt, oil, and grease - 20 x 3/8 Inch Drive Standard Shallow Impact Sockets: SAE: 5/16”, 0.375 in, 7/16”, 0.5 in, 9/16”, 5/8”, 11/16”, 0.75 in Metric: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm - 20 x 3/8 Inch Drive Deep Impact Sockets: SAE: 5/16”, 0.375 in, 7/16”, 0.5 in, 9/16”, 5/8”, 11/16”, 0.75 in Metric: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm - 20 x 3/8 Inch Drive Universal Swivel Impact Sockets: SAE: 5/16”, 0.375 in, 7/16”, 0.5 in, 9/16”, 5/8”, 11/16”, 0.75 in Metric: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm - 3 x 3/8 Inch Drive Impact Extension Bars - 3”, 6”, 10” - 3/8 Inch Drive 7-0.5 in Quick-Release Ratchet Handle (72 Tooth) - 3/8 Inch Drive Impact Universal Joint - 1/2 Inch to 3/8 Inch Drive Impact Adapter - 3/8 Inch Socket Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.