Shop NEIKO
See all product information
Create Account
0.5 in Dr. Impact Socket Set, Shallow, SAE and Metric
- Mfr # 02447A
- Zoro # G222982723
product price:Â
$
66.15
/ea
Key Features
Length
15 in
Depth
3.25 in
Width
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02447A
- Zoro #
- G222982723
- UPC #
- 816914022874
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 15 in
- Depth
- 3.25 in
- Width
- 11.5 in
Description
The Neiko 02447A 1/2-Inch Drive Shallow Impact Socket Master Set comes with the following pieces: (29) 1/2-inch drive sockets: SAE: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-inch, 1-1/16-inch, 1-1/8-inch, 1-1/4-inch Metric: 10, 11, 12, 13, 14, 15, 17, 18, 19, 21, 22, 24, 27, 30, 32mm (2) 1/2-inch drive extension bars: 3, 5-inch (1) 3/8 (F) to 1/2-inch (M) drive impact adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.