Shop NEIKO
See all product information
Create Account
0.5 in Dr. Ratchet Wrench, 72-Tooth
- Mfr # 03103A
- Zoro # G822982895
product price:Â
$
14.99
/ea
Key Features
Overall Length
9-3/4 in
Width
1.25 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03103A
- Zoro #
- G822982895
- UPC #
- 837013031031
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 9-3/4 in
- Width
- 1.25 in
- Depth
- 1 in
Description
Neiko 1/2-Inch Drive Reversible Ratchet Handle with Quick Release, Heavy duty ratchet handle by Neiko in 1/2 drive Total length for the handle is 9.75 inches, contoured grip for sure hold. Note: To remove the child safety cover on the ratchet drive, please press the release button directly behind the drive head all the way in, and simply pull off the child safety cover.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.