Shop NEIKO
See all product information
Create Account
0.5 in Dr. Scaffold Ratchet Wrench
- Mfr # 03029A
- Zoro # G222982914
product price:Â
$
37.45
/ea
Key Features
Overall Length
9.5 in
Depth
1 in
Width
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03029A
- Zoro #
- G222982914
- UPC #
- 837013030294
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 9.5 in
- Depth
- 1 in
- Width
- 5.75 in
Description
Durable 1/2-inch drive scaffold ratchet wrench made of the highest quality chrome vanadium steel. Socket size is 7/8 inch, 6 point, 2 inch deep and 3 inch long. Overall ratchet length is 9-1/2 inch long, hammer head is made with hard plastic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.