Shop NEIKO
See all product information
Create Account
0.5 in Drive 12-Point CrMo Steel Deep Impact Socket, 39 mm Size
- Mfr # 02529A
- Zoro # G422982622
product price:Â
$
13.59
/ea
Key Features
Overall Length
6 in
Width
2.25 in
Depth
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02529A
- Zoro #
- G422982622
- UPC #
- 816914023741
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6 in
- Width
- 2.25 in
- Depth
- 2.25 in
Description
This 39 MM Neiko Axle Nut is constructed of chrome moly which is capable of high impact applications to get those sturdy bolts. Removing axles, steering knuckles, and steering hub assemblies. Garage warriors and mechanics can now work on those automotive projects at home. Car and truck wheel bearings can now be replaced in your garage. Works on most well known auto brands. Remove front wheel drive cv axles is a breeze with this socket set. Deep enough to reach through with a breaker bar or a impact gun. Rounded 12 point openings to grip sides of fasteners, not corners, preventing round off. High visibility size markings etched into the side wall to read easy even in low light areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.