Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 3/4"Sz
- Mfr # QJX24A
- Zoro # G923358896
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Maximum Torque
60 lb-ft
Material
Steel
Head Offset Angle
15 Degrees
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJX24A
- Zoro #
- G923358896
- UPC #
- 662459934765
- Country of Origin
- United States
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - J-Shank - 3/4"
- Maximum Torque
- 60 lb-ft
- Material
- Steel
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12
- Interchangeable Head Type
- 12-Point Box End
- Box End Type
- 12-Point Box End
- Finish
- Black Oxide
- Measurement Type
- SAE
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 5/8 in
- Size
- 3/4 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Bottle Size
- 3/4 in
- Size - Alpha
- 3/4 in
- Container Size
- 3/4 in
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - J-Shank - 3/4 In., Drive Size 3/4 in, Size 3/4 in, Overall Length 5/8 in, Maximum Torque 60 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.