Shop NEIKO
See all product information
Create Account
0.5 in Drive Impact Flip Socket Set, 4 Piece Lug Nut Impact Socket Set, SAE and MM
- Mfr # 02281B
- Zoro # G922982559
product price:Â
$
22.99
/ea
Key Features
Depth
2 in
Length
6 in
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02281B
- Zoro #
- G922982559
- UPC #
- 816914020771
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2 in
- Length
- 6 in
- Width
- 5.25 in
Description
The impact rated 0.5 in drive flip socket set is a perfect addition to any professional mechanics’ tool collection. The sockets are constructed from chrome moly steel for extra strength while the black electroplate finish. The duo sized ends allows you to work on a wide range of different sized lug nuts while the six point socket design allows for heavy duty work without slippage and attaches to fasteners flat without rounding off corners. Versatile sockets can be used with breaker bars, torque wrenches, and air or power driven impact tools. Suitable for use on Toyota, Honda, Lexus, Audi, Kia, Hyundai, Nissan, Volkswagen, Ford, Chevrolet, Dodge, BMW and Mercedes. The set includes: 3 flip sockets (17mm x 19mm, 0.75 in x 13/16 in, 21mm x 7/8 in) and one half-inch drive extension bar. The socket are all laser etched for easy identification and fit perfectly into a blow mold case for easy transportation and convenient storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.