0.75 in Dr. Impact Socket Set, SAE and Metric, Shallow
- Mfr # 02499A
- Zoro # G422982820
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Width
14.75 in
Length
19.25 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02499A
- Zoro #
- G422982820
- UPC #
- 837013024996
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 14.75 in
- Length
- 19.25 in
- Depth
- 4 in
Description
The NEIKO 3/4-inch-drive shallow impact socket kit has all the fastener tools you need to be ready for any job. This 27-piece complete socket set includes SAE and metric sockets, 2 extension bars, a ratchet handle, and a sliding T bar that fit perfectly inside the included blow-molded protector case. Labeled slots in the case make for easy identification and storage, and a high-contrast laser-etched size marking on each socket helps you quickly identify which piece you need. Each piece in this socket and extension set is constructed from heavy-duty chrome vanadium steel and coated with a black phosphate coating that fights provides maximum durability. The 6-point flank drive on each socket holds onto fasteners and slows down round off on corners to protect fasteners and sockets, even under extreme levels of torque. The set includes 12 standard SAE sockets in the following sizes: 7/8 in, 15/16 in, 1 in, 1 1/8 in, 1 3/16 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 5/8 in, 1 0.75 in, 1 7/8 in, and 2 in. It also includes 10 metric sockets in the following sizes: 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 36 mm, 38 mm, 41 mm, 46 mm, and 50 mm. It comes with 2 extension bars (4 in and 8 in), an 18-inch sliding T bar, and an 18-inch hand ratchet bar. Use these professional and reliable tools for automobile jobs at the mechanic shop or on any nuts, screws, and bolts that need to be tightened or removed. This complete impact socket set will keep you organized and prepared for any situation. No matter the job, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.