0.5 in Drive Torx Impact Bit Socket Set
- Mfr # 01138B
- Zoro # G922983075
product price:Â
$
44.25
/ea
Key Features
Width
5.25 in
Depth
1.75 in
Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01138B
- Zoro #
- G922983075
- UPC #
- 837013011385
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5.25 in
- Depth
- 1.75 in
- Length
- 10.25 in
Description
High-strength chrome moly steel construction and precisely milled tips deliver premium performance with an exact fit in fastener head. These tools are designed to be used with impact drivers to free rusted and overtightened bolts. Set Includes: 8-piece 1/2-inch drive Torx driver impact sockets: T30, T40, T45, T47, T50, T55, T60, T70. Storage and carrying case included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.