Shop NEIKO
See all product information
Create Account
0.5 in Drive Universal Joint Swivel Socket Adapter | Cr-Mo Impact Grade
- Mfr # 02430A
- Zoro # G122983080
product price:Â
$
11.75
/ea
Key Features
Overall Length
5 in
Width
2 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02430A
- Zoro #
- G122983080
- UPC #
- 837013024309
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 5 in
- Width
- 2 in
- Depth
- 0.25 in
Description
The NEIKO 02430A impact universal joint adapter is engineered for use with impact drivers and drills. This 1/2-inch socket has a specialized 360-degree rotational head to give you access to any angle. Thanks to these bendable joints, you can move your tools more easily to tighten bolts, even in awkward spots. Each adapter is designed to work well with both hand tools and impact tools. Our socket extension and adapter is made from top-grade chrome-moly steel to withstand rough use. The black phosphate finish works as a rust and corrosion protector to ensure longevity. This socket fits most tightening tools, letting you finish a job quickly and efficiently. Each piece also has its size laser-etched into the metal, making it easy to quickly find the size you need at a moment’s notice. This socket is small enough to fit in a professional toolbox or bag, so you can take this adapter anywhere you need. To attach a socket, snap the spring-loaded ball located at the end of the socket onto your tool of choice. The ball prevents the adapter from slipping or dropping off your tool. These strong extenders deliver the torque power necessary to break stubborn fasteners while giving you the ability to use different angles. NEIKO tools are made with careful attention and craftsmanship, and our extension swivel set is no different. You can rely on our socket adapters to help you with hard-to-reach areas on any project!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.