Socket Adapter Extension Drill-Bit Set, 1/4-, 3/8-, and 1/2-Inch Drives, 9-Piece Extension Set
- Mfr # 257
- Zoro # G922983105
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Overall Length
7 in
Width
4.25 in
Depth
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 257
- Zoro #
- G922983105
- UPC #
- 816914021778
- Country of Origin
- China
Dimensions
- Overall Length
- 7 in
- Width
- 4.25 in
- Depth
- 0.5 in
Description
NEIKO introduces our 00257 Socket Adapter Extension Drill-Bit Set for mechanics and construction workers everywhere! This handy 9-piece adapter and extension bit set includes 1/4-inch, 3/8-inch, and 1/2-inch drives that turn your power drills into high-speed drivers. Maximize the power of your tools with each of these versatile and strong pieces. Every piece in this kit is constructed with heat-treated chrome-vanadium steel for reliability and durability. With this sturdy material, our 9-piece set can handle even the most stubborn nuts, screws, or bolts. Our extension drill-bit and socket-adapter set has a universal fit to fit most heavy-duty tools, including drills, screwdrivers, and hand wrenches. This kit includes four 1/4-inch, two 3/8-inch, and two 1/2-inch drives. It also comes with a long magnetic bit extension that measures 66 mm and has a magnetic 1/4-inch bit attachment. These socket and drill accessories have chamfered ends to reduce wear and tear over time and preserve the life of each piece. Use this socket adapter drill-bit extension set to complete automotive, mechanic, and personal projects quickly and efficiently. Whether you need socket adapters for your tool collection or a brand-new extension drill-bit set, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.