Shop NEIKO
See all product information
Create Account
0.75 in Dr. Deep Impact Socket Set, SAE
- Mfr # 02409A
- Zoro # G622982804
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5 in
Length
21.75 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02409A
- Zoro #
- G622982804
- UPC #
- 837013024095
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 5.5 in
- Length
- 21.75 in
- Width
- 17 in
Description
From trucks and tractors to heavy equipment and large machinery, big service and repair jobs need the 22-Piece 3/4-Inch Drive Impact Socket Set, with a range of sizes from 7/8 inch to 2 inch. Whether you drive them with an impact wrench or by hand, these premium chrome molybdenum sockets deliver superior performance. To prevent stripping or round-off under high stress, they feature a 6-point, high-torque design that contacts and grips the stronger flat sides of nut or bolt head, not the weaker corners. Extra large, high-contrast size markings are permanently laser etched onto each socket, making size selection quick and easy, even in low light. The 18 inch, 24-tooth quick-release ratchet, with non-slip knurled handle, locks onto sockets so they won't stick to fastener or fall off. To loosen frozen fasteners, grab the 18 inch breaker bar. Its sliding T head can be positioned at any point for maximum two-handed leverage. All parts are protected by a durable, corrosion-resistant black phosphate finish, and store in a heavy duty carry case. Set Includes: 16-piece 3/4-inch drive impact sockets: 7/8, 15/16, 1 inch, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-3/4, 1-13/16, 1-7/8, 2 inch; 1-piece 13/16 inch square socket (for inner cap nuts); 2-piece 3/4-inch drive extensions: 5 inches, 10 inches; 1-piece 3/4-inch drive 18 inches quick-release ratchet handle (24 tooth); 1-piece 3/4-inch drive 18 inches sliding T head breaker bar; 1-piece storage case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.