Shop NEIKO
See all product information
Create Account
0.75 in Dr. Impact Socket Set, SAE, Deep
- Mfr # 02461A
- Zoro # G422982844
product price:Â
$
74.45
/ea
Key Features
Length
12.5 in
Depth
3 in
Width
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02461A
- Zoro #
- G422982844
- UPC #
- 837013024613
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 12.5 in
- Depth
- 3 in
- Width
- 9.5 in
Description
From trucks and tractors to heavy equipment or large machinery, big service and repair jobs need the NEIKO 02461A 3/4-inch Drive Deep Impact Socket Set. Made for use with impact wrenches, these premium chrome vanadium sockets deliver superior performance with max torque output. Deep broach offers the length to reach over threaded shafts and into recesses. High-torque, 6-point design contacts and grips the stronger flat sides of the fastener head, not the weaker corners, to prevent stripping or round-off under extreme stress. Extra-large, high-contrast size markings are permanently laser etched onto each socket, making size selection quick and easy, even in low light settings. A durable black phosphate finish protects from rust and corrosion. Lastly, the rugged blow-mold case keeps everything organized for neat, efficient storage and makes for portability to carry to the job. This 8 piece set includes: 3/4-inch drive impact sockets (SAE): 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2 inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.