Rechargeable Cordless Underhood Work Light, 202 SMD LED Light Bar with Max 1,200 Lumens
- Mfr # 40447A
- Zoro # G822982857
product price:Â
$
98.99
/ea
Key Features
Depth
3.25 in
Width
7.5 in
Length
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40447A
- Zoro #
- G822982857
- UPC #
- 816914020085
- Country of Origin
- China
Dimensions
- Depth
- 3.25 in
- Width
- 7.5 in
- Length
- 51 in
Description
The NEIKO 40447A Rechargeable Cordless Underhood Work Light is a perfect tool for vehicle detailing or underhood work! It uses next-generation SMD LED bulbs and has an 8,000-mAh rechargeable Lithium-ion battery. This handy device also comes with a UL/cUL-certified charger and overcharge protection. Use it as a handheld work light for underhood car repairs or for detailing jobs. Our light-bar tool comes equipped with 2 detachable magnetic hooks, so you can mount it onto metal surfaces. It also features foam-cushioned protective end hooks that will prevent it from scratching or damaging your vehicle’s finish. Choose from 2 brightness modes: low (provides 550-650 lumens and a 6-hour run time) and high (provides 1100-1200 lumens and a 3-hour run time). This battery-powered work light also has impact-resistant polycarbonate light and lens casings to ensure optimal durability. The all-steel light-holding tube can be expanded from 47 in to 76 in to fit any hood size. Add this lighting addition to your mechanic supplies for a strong and reliable shop work light! This device is designed to act as a portable work light as well, so you can take it with you from job to job. This tool is a great hood light for working on cars, and it will help you avoid interruptions by providing you with quality illumination for all your work!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.