1000 Lumens Cordless COB LED Work Light with Rechargeable 4400-mAh Li-ion Battery, Black

  • Mfr # 40339A

  • Zoro # G621697280


product price:  $31.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40339A
Zoro #
G621697280
UPC #
816914021327
Country of Origin
China

Description

Whether you’re working in your garage or at home, or you just need some extra light, the NEIKO 40339A Cordless COB LED Work Light is the perfect tool for your lighting needs. Thanks to COB technology, this LED light stick is more energy efficient and powerful. It has 3 brightness modes-low, medium, and high-to suit your needs. The high mode offers 700 lumens at up to 4.2 hours of run time, the medium mode offers 400 lumens and up to 6.5 hours of run time, and the low mode offers 250 lumens at up to 11.5 hours of run time. This light has a rechargeable 4,000-mAh Li-ion battery with overcharge protection and an included micro-USB charging cable, so you can charge it anywhere you go. This work light also comes with 1 detachable magnetic base and 2 rotating all-angle swiveling hanging hooks, so you can mount and attach it anywhere and use it hands-free in any situation. With a slim design, an impact-resistant aluminum housing, and an industrial-grade polycarbonate lens, this light is handheld, portable, and durable. Plus, the anti-slip exterior lets you securely hold the light in different conditions. This rechargeable LED light provides you with quality lighting, helping you work efficiently and smoothly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.