Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2'' Dr. Adjustable Click Torque Wrench, 25''

  • Mfr # 03709B

  • Zoro # G421697169


product price: $99.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03709B
Zoro #
G421697169
UPC #
837013037095
Country of Origin
Taiwan, Province of China

Description

The NEIKO PRO 03709B 1/2''-Drive Torque Wrench helps prevent damage to parts or fasteners caused by overtightening during assembly. This ratchet offers a range of 50 to 250 ft-lb (70 to 350 Nm), delivers precise performance, and uses a 1/2'' head. It provides readings in ft-lb and Nm and has a locking feature that adjusts quickly and easily. As you tighten the fastener, you will hear and feel a click when the preset torque value is reached. Made with heat-treated chrome vanadium CrV steel, our wrench provides superior toughness and torque power output. It is machine tested and calibrated to results of +/-4% to ensure the proper torque setting. The easy-to-read torque scale is laser engraved into the body of the wrench for quick fastener installation or removal. This lug-nut wrench also has a ball detent to lock sockets in place and prevent dropping for more efficiency while working. Sleek and ergonomic, our torque wrench features a nonslip handle for a strong grip that helps prevent hand fatigue with prolonged use. With a 25''-long bar, it lets you access bolts in hard-to-reach areas. This torque-wrench set comes with a custom-fitted ABS storage case with a key and lock so you can protect, store, and carry the wrench anywhere you go. Whether you need a brand-new automotive tool or an impact wrench, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.