13/16 in HSS Silver and Deming Drill Bit for Metal, Wood and Composite Materials
- Mfr # 10235B
- Zoro # G322982913
product price:
$
10.99
/ea
Sold in multiples of 2 for
$21.98
Key Features
Overall Length
7 in
Width
1.25 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10235B
- Zoro #
- G322982913
- UPC #
- 837013102359
- Country of Origin
- China
Dimensions
- Overall Length
- 7 in
- Width
- 1.25 in
- Depth
- 1 in
Description
The NEIKO 10235B S&D 13/16” Drill Bits are precision manufactured to give you the excellent drilling into multiple material types. With the classic 135-degree split points, this bit will drill holes without walking across the workpiece and not require a pilot hole before drilling. The high-speed steel build of each of the silver and deming bits gives it strength and cutting power to last job after job. Trust in NEIKO for your drilling needs on a professional
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.