Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Dr. Adjustable Click Torque Wrench, SAE

  • Mfr # 03714A

  • Zoro # G621697433


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03714A
Zoro #
G621697433
UPC #
837013037149
Country of Origin
Taiwan, Province of China

Description

Product Description The NEIKO 03714A adjustable torque wrench is a precision tool that allows you to tighten bolts and nuts with exact torque specifications. It features a reversible ratchet head with both clockwise and counterclockwise rotation, as well as a locking dial to secure the desired torque value. The torque range is adjustable from 20 to 200 inch-pounds, and the accuracy is within +/- 4% in either direction. The knurled steel handle is comfortable to grip, and the scale is easy to read. This wrench comes with a sturdy carrying case for safe storage and transport. With its high precision and durable construction, the Neiko 03714A is a must-have tool for any mechanic or DIY enthusiast who needs to achieve consistent and accurate torque settings. From the Manufacturer A well-made, affordable low-torque wrench is something every professional and do-it-yourselfer wants; this one is 'nothing fancy'-just solid construction and designed with the features you need: Chrome-Vanadium steel, high tooth-count reversible ratchet, factory-tested and calibrated to +/- 4-Percent accuracy. Easy-twist dial torque settings, torque lock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.