17 in Mini Rolling Magnetic Sweeper
- Mfr # 53414A
- Zoro # G422982868
product price:Â
$
22.95
/ea
Key Features
Length
27-3/4 in
Depth
3.25 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53414A
- Zoro #
- G422982868
- UPC #
- 816914025073
- Country of Origin
- China
Dimensions
- Length
- 27-3/4 in
- Depth
- 3.25 in
- Width
- 4.25 in
Description
Introducing the NEIKO 53414A the ultimate solution for efficient and safe cleanup in your workshop or garage - the Magnetic Sweeper. Designed with convenience and effectiveness in mind, this rolling magnet sweeper effortlessly retrieves nails, screws, and all ferrous metal objects from the floor, ensuring your safety from debris and sharp metals. With a remarkable load capacity of up to 4.5 pounds, this mini magnet is a powerhouse, clearing the entire area more quickly and efficiently with its 17 in large working surface area. Thanks to its smooth roller wheels, measuring 3 in and side-mounted, this shop magnet glides effortlessly on various surfaces including carpet, grass, concrete, and hardwood floors, making cleanup a breeze. The telescopic handle boasts an adjustable height from 17 in to 40 in, preventing back bending and straining during use. Compact and efficient, this magnetic sweeper doubles as a pickup tool, perfect for fast cleanups of excess metal parts. Upgrade your workshop with the Magnetic Sweeper and experience unparalleled convenience and safety in your cleanup routine.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.