Telescoping Magnetic Pickup Tool, Heavy Duty 50 Pound, 36.5-Inch-Long Magnet Stick
- Mfr # 53428A
- Zoro # G822983069
product price:
$
11.89
/ea
Key Features
Length
24 in
Depth
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53428A
- Zoro #
- G822983069
- UPC #
- 816914025103
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Depth
- 4 in
- Width
- 4 in
Description
Introducing the ultimate solution for all your heavy-duty magnetic needs - the 3.2” Strong Magnet Telescoping Tool. With a remarkable 50-pound holding force, this shop magnet is designed to tackle even the toughest tasks, from yard clean-up to construction projects. Its 3.2-inch head effortlessly picks up nails, screws, bolts, and any metal scrap with ease. But that's not all - this telescoping magnet takes versatility to the next level. Its twist-lock steel shaft allows you to adjust its length, starting from a convenient 24 inches and extending up to an impressive 36.5 inches. Now, reaching those inaccessible spots is a breeze, making it perfect for every task at hand. Equipped with a 360-degree twisting feature, this magnet locks securely at any position, enabling you to use it sideways or even upside down. Quickly position the head to lift, hold, or drag heavy metal objects effortlessly, thanks to its innovative design. Say goodbye to discomfort during prolonged use - our telescoping magnet features an ergonomic PVC handle for a comfortable grip, ensuring you can tackle your magnetic sweeping tasks without fatigue or discomfort. Whether you're a DIY enthusiast, mechanic, metalworker, or simply want to keep your space clean, this multi-use tool is your perfect companion. Keep your shop, home, driveway, or yard free from sharp metals and ferrous materials, all without ever having to bend over. Get your hands on the 3.2” Strong Magnet Telescoping Tool today and experience the power of convenience and efficiency in every magnetic task.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.