Shop REED
See all product information
Create Account
Battery Adapter Plate for Makita
- Mfr # CPAPMAK
- Zoro # G016572499
product price:Â
$
25.69
/ea
Key Features
Compatible Manufacturer Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Overall Depth
2.9 in
Compatible with Manufacturer Model No.
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Body Material
Delrin/Glass-Filled Polycarbonate
For Use with Mfr Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPAPMAK
- Zoro #
- G016572499
- UPC #
- 757033981492
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2.9 in
- Overall Width
- 2.9 in
- Overall Height
- 1 in
Details
- Item
- Battery Adapter Plate
- Compatible Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Manufacturer Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Body Material
- Delrin/Glass-Filled Polycarbonate
- For Use with Mfr Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Series
- Pump Stick
- Product Type
- Battery Adapter Plate
- Compatible Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Pump Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Mfr. Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- For Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Series
- Pump Stick
Description
Battery Adapter Plate for Makita
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.