Shop NEIKO
See all product information
Create Account
3 LB Dead Blow Hammer, Neon Orange
- Mfr # 02848A
- Zoro # G122983110
product price:Â
$
15.99
/ea
Key Features
Overall Length
14.25 in
Width
4.75 in
Depth
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02848A
- Zoro #
- G122983110
- UPC #
- 837013028482
- Country of Origin
- China
Dimensions
- Overall Length
- 14.25 in
- Width
- 4.75 in
- Depth
- 2.25 in
Description
Steel shot inside the head of this dead blow hammer eliminates post-strike rebound common with steel or solid-head hammers and adds extra force to the hammer blow. This means fewer blows are needed, reducing the chances of deforming the work piece. At the same time, work surfaces are protected by the unicast poly molded jacket that completely encases the head and handle. The handle is finished with a comfortable diamond textured pattern for a non-slip grip.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.